RS PRO RS PRO Enclosure Accessories

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Enclosure Mounting Introducing the RS PRO enclosure mounting plate product.
Ideal for mounting enclosures securely to walls, shelves or other surfaces, they provide a professional and reliable enclosure accessory for mounting internal electrical components.
Each mounting plate is made from corrosion-resistant galvanized steel for superior protection and durability.
The enclosure can be securely mounted and used safely even in harsh environments.
This RS PRO enclosure accessory is quick to install and extremely versatile, with high quality and optimum performance standards making it suitable for a wide range of applications.
Features and Benefits: This range of RS PRO mounting plates is ideal for attaching a variety of enclosures to walls, shelves and many other surfaces Galvanised steel construction ensures easy installation and heavy duty construction Available in a range of sizes ideal for use with RS PRO enclosures to suit your needs Applications: Mounting plates or mounting boards are a type of enclosure accessory that is ideal for mounting electrical parts and components within enclosures, enhancing the internal structure when mounted on a wall or surface.
They are manufactured using a variety of materials, including steel and plastic, and can often be customized.
Enclosures and mounting plates are used in a variety of industrial applications, including:
Remote control systems Wireless devices Keypads Display boards Entry system controls What enclosures is this mounting plate compatible with? This mounting plate is suitable for use with the following enclosures:
192-0698 192-0699 192-0700 192-0701 Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Product Type = Mounting Plate Series = ZMB
Depth = 88mm
Height = 8mm
Length = 138mm

Ulasan Produk

Tidak ada ulasan