RS PRO RS PRO Enclosure Accessories

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Enclosure Mounting From the manufacturer's own brand RS PRO, these high-quality mounting plates are mounting boards designed for use with RS PRO enclosure products.
It is a professional and reliable enclosure accessory for installing internal electrical components.
This durable mounting plate is made from galvanized steel for corrosion resistance. DurableRS Pro enclosure plates are easy to install and available in a range of sizes to fit a wide range of commercial enclosures.
Features and Benefits Lightweight Durable Made from galvanised steel Available in a range of sizes Suitable for use with RS PRO enclosures Quick and easy to install Applications Mounting plates or mounting boards are a type of enclosure accessory ideal for mounting electrical parts and components within enclosures, enhancing the internal structure when mounted on a wall or surface.
They are manufactured using a variety of materials, including steel and plastic, and can often be customized.
Enclosures and mounting plates are used in a variety of industrial applications, including:
Remote Control Systems Wireless Devices Keypads Display Boards Entry System Controls Frequently Asked Questions Are screws included? Screws are included as accessories with RS PRO enclosures.
What enclosures is this mounting plate compatible with? RS Pro (1920 1920
Feature
Specification
Product type = Mounting plate depth = 196mm
Height = 2mm
Length = 126mm
Material = Zinc plated steel Compatible with = RS Pro 1920695 Hermetic Enclosure

Ulasan Produk

Tidak ada ulasan