RS PRO RS PRO EMI Filters, Power Line Filters, Noise Filters, Three Phase, 8A, Chassis Mount, 0.22μF, 3*2.5mH, 1.7/2.6mA, Single Stage, 1MΩ*3

Sebelum PPN:
Rp78.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current 8A, maximum rated voltage 300520ac, mounting type chassis mount, termination style terminal block, number of phases 3, number of stages single stage, operating frequency 50/60Hz, length 85, depth 65, capacitance 0.22μF, dimensions 85*62*39mm, leakage current 1.72.6mA°C, operating temperature Max+100°C, resistance 1MΩ*3

Ulasan Produk

Tidak ada ulasan