RS PRO RS PRO EMI Filter, Single Phase, 6A, Chassis Mount, 0.1μF, 2*1.0mH, 0.4/0.8mA, Two Stage, 2.2MΩ

Sebelum PPN:
Rp35.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current 6A, maximum rated voltage 115250ac, mounting type chassis mount, termination style faston, number of phases 1, number of stages two stage, operating frequency 50/60Hz, length 73, depth 51, height 29μF, inductance 2*1.0 mHmm, operating temperature Min -25°C, operating temperature Max +85°C, resistance 2.2MΩ

Ulasan Produk

Tidak ada ulasan