RS PRO RS PRO EMI Filter, Single Phase, 3A, Through Hole, 2200pF, 2x2.0mH, 0.5mA, Single Stage

Sebelum PPN:
Rp799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current = 3A
Maximum rated voltage = 250 V ac
Mounting Type = Through-Hole Termination Style = Number of Pins = 1
Number of stages = Single Stage
Operating frequency = 50/60Hz
Length = 25mm
Depth = 25mm
Capacitance = 2200pF
Inductance = 2x2.0 mHmm
Operating temperature Min = -25°C
Operating temperature Max = +85°C

Ulasan Produk

Tidak ada ulasan