RS PRO RS PRO EMI Filter, Single Phase, 3A, Chassis Mount, 2200pF, 2x2 mH, 0.5mA, Single Stage

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current = 3A
Maximum rated voltage = 250 V ac
Mounting Type = Chassis Mount Termination Style = Faston Number of Phases = 1
Number of stages = Single Stage
Operating frequency = 50/60Hz
Length = 73mm
Depth = 51mm
Capacitance = 2200pF
Dimensions = 73 x 51 x 29mm
Operating temperature Min = -25°C
Operating temperature Max = +85°C

Ulasan Produk

Tidak ada ulasan