RS PRO RS PRO EMI Filter, Single Phase, 20A, Chassis Mount, 0.1μF, 2*0.5mH, 0.4/0.8mA, Single Stage, 1MΩ

Sebelum PPN:
Rp40.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current 20A, maximum rated voltage 115250ac, mounting type chassis mount, termination style faston, number of phases 1, number of stages single stage, operating frequency 50/60Hz, length 70.5, depth 50, capacitance 0.1μF, dimensions 70.5*50*30mm, operating temperature Min -25°C, operating temperature Max +85°C, resistance 1MΩ

Ulasan Produk

Tidak ada ulasan