RS PRO RS PRO EMI Filter, Single Phase, 10A, Chassis Mount, 2200pF, 2x0.3mH, 0.5mA, Two Stage, 1MΩ

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current = 10A
Maximum rated voltage = 250 V ac
Mounting Type = Chassis Mount Termination Style = Faston Number of Phases = 1
Number of stages = Two Stages
Operating frequency = 50/60Hz
Length = 73mm
Depth = 51mm
Capacitance = 2200pF
Inductance = 2x0.3mHmm
Operating temperature Min = -25°C
Operating temperature Max = +85°C
Resistance = 1MΩ

Ulasan Produk

Tidak ada ulasan