RS PRO RS PRO EMI Filter, Single Phase, 10A, Chassis Mount, 22000pF, 2x5.0 mH, 4.1mA, Single Stage

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current = 10A
Maximum rated voltage = 250 V ac
Mounting Type = Chassis Mount Termination Style = Faston Number of Phases = 1
Number of stages = Single Stage
Operating frequency = 50/60Hz
Length = 85mm
Depth = 51mm
Capacitance = 22000pF
Inductance = 2x5.0 mHmm
Operating temperature Min = -25°C
Operating temperature Max = +85°C

Ulasan Produk

Tidak ada ulasan