RS PRO RS PRO EMI Filter, Power Line Filter, Noise Filter, Three Phase, 25A, Chassis Mount, 0.68μF, 3*1.0mH, 2.4/3.7mA, Single Stage, 470kΩ

Sebelum PPN:
Rp68.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current 25A, maximum rated voltage 300520ac, mounting type chassis mount, termination style terminal block, number of phases 3, number of stages single stage, operating frequency 50/60Hz, length 130, depth 120, capacitance 0.68μF, inductance 3*1.0mHmm, operating temperature Min -25°C, operating temperature Max +85°C, resistance 470kΩ

Ulasan Produk

Tidak ada ulasan