RS PRO RS PRO EMI Filter, Power Line Filter, Noise Filter Single Phase 3A @ 40°C Chassis Mount 0.1μF 2x2.5mH 0.4/0.8mA Two Stage 2.2MΩ

Sebelum PPN:
Rp40.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current 3A 40°C, Maximum rated voltage 115250ac, Mounting type chassis mount, Termination style faston, Number of phases 1, Number of stages two stage, Operating frequency 50/60Hz, Length 85, Depth 51, Capacitance 0.1μF, Inductance 2*2.5mHmm, Operating temperature Min -25°C, Operating temperature Max +85°C, Resistance 2.2MΩ

Ulasan Produk

Tidak ada ulasan