RS PRO RS PRO EMI Filter, Power Line Filter, Noise Filter Single Phase 1A Chassis Mount 0.22μF 2*20mH 0.4 / 0.8mA Two Stage 680kΩ

Sebelum PPN:
Rp55.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current 1A, maximum rated voltage 115250ac, mounting type chassis mount, termination style faston, number of phases 1, number of stages two stage, operating frequency 50/60Hz, length 70.5, depth 50, capacitance 0.22μF, dimensions 70.5*50*30mm, leakage current 0.40.8 mA°C, operating temperature Max +85°C, resistance 680kΩ

Ulasan Produk

Tidak ada ulasan