RS PRO RS PRO EMI Filter, Power Line Filter, Noise Filter Single Phase 10A Chassis Mount 0.47μF 2*5.5mH 1.2 / 2.4mA Two Stage 330kΩ

Sebelum PPN:
Rp48.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current 10A, maximum rated voltage 115250ac, mounting type chassis mount, termination style faston, number of phases 1, number of stages two stage, operating frequency 50/60Hz, length 85, depth 51, capacitance 0.47μF, inductance 2*5.5mHmm, operating temperature Min -25°C, operating temperature Max +85°C, resistance 330kΩ

Ulasan Produk

Tidak ada ulasan