RS PRO RS Pro Electronic Sounder 102dB surface mount

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Surface Mount Minimum Supply Voltage = 6V dc Maximum Supply Voltage = 14V dc Sound Level = 102dB Drive Type = Internal Tone Type = Siren Length = 47mm Depth = 39mm Height = 22.8mm Dimensions = 47 x 39 x 22.8mm Minimum Operating temperature = -10°C Maximum operating temperature = +60°C Maximum frequency = 3.5kHz Minimum frequency = 2000Hz Flanged siren with flying leads Panel mount siren with flange Air wiring connection High output level Internal circuitry for DC operation

Ulasan Produk

Tidak ada ulasan