RS PRO RS PRO Electromagnetic Buzzer Component, 94dB, Through Hole

Sebelum PPN:
Rp499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 16V DC PCB Mount Electromagnetic Buzzer, 94 dB Continuous. This piezo buzzer boasts a high sound output of 94 dB and produces a continuous tone. It easily sets the tone for electrical equipment and circuits. The buzzer's round housing is made from black Noryl material, which is washable and impact-resistant. With a frequency range of 2000 Hz to 2.6 kHz and internal circuitry, it can operate on DC current. The buzzer can be mounted directly to a PCB and is wave solderable for mass production applications. Part of the trusted RS PRO series, this buzzer meets the manufacturer's strict quality and safety standards. It can be used in temperatures from -30 to +70°C and complies with static control standards. It is used in alarm and warning systems, communication equipment, and electronic cash registers. Features and BenefitsMagnetic piezo buzzerNoise level: 94 dBThrough-hole mountingInternal driveWash-proof and impact-resistant black Noryl housing12 mm diameter9.5 mm height35 mA supply currentFrequency range: 2 kHz to 2.6 kHzMinimum supply voltage: 8 V (DC)Maximum supply voltage: 16 V (DC)Minimum operating temperature: -30°CMaximum operating temperature: +70°CFrequency range: 2.0 kHz to 2.6 kHzRS PRORS PRO is our own brand, offering a wide range of high-quality, great value products to give you more choice.Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards.We only carry the RS PRO label of approval if we are confident of exceptional quality, so you can work with confidence.
Feature
Specification
Mounting Type = Through-Hole Minimum Supply Voltage = 8V dc Maximum Supply Voltage = 12V dc Sound Level = 94dB Drive Type = Internal Tone Type = Continuous Diameter = 12mm Height = 9.5mm Dimensions = 12 x 9.5mm Operating Temperature Min = -30°C Operating Temperature Max = +70°C Maximum Frequency = 2.6kHz Minimum Frequency = 2000Hz

Ulasan Produk

Tidak ada ulasan