RS PRO RS PRO Electromagnetic Buzzer Component, 94dB, Through Hole

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round PCB Mount Continuous Tone Buzzer. A high output piezo buzzer. Suitable for PCB mounting and housed in a round case.
Feature
Specification
Mounting Type = Through-Hole Minimum Supply Voltage = 8V dc Maximum Supply Voltage = 12V Sound Level = 94dB Tone Type = Continuous Diameter = 12mm Height = 9.5mm Dimensions = 12 x 9.5mm Operating Temperature Min = -30°C Operating Temperature Max = +70°C Maximum Frequency = 2.6kHz Minimum Frequency = 2000Hz

Ulasan Produk

Tidak ada ulasan