RS PRO RS PRO Electromagnetic Buzzer Component, 94dB, Through Hole

Sebelum PPN:
Rp489.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 7V DC PCB Mount Electromagnetic Buzzer, 94 dB Continuous. This magnetic buzzer component allows you to easily set a sound tone for electrical equipment or circuits. It produces a continuous tone with a high sound output of 94 dB. This piezo buzzer operates on DC current thanks to its internal circuitry and frequency range of 2000 Hz to 2.6 kHz. Furthermore, its circular housing made from black Noryl material makes it washable and impact resistant. It can be directly mounted on a PCB or wave soldered for mass production. As part of the trusted RS PRO product line, this component has been rigorously tested for quality and safety. It is suitable for use in temperatures ranging from -30 to +70°C and complies with static control standards. It is used in alarm and warning systems, communication equipment, and electronic cash registers. Features and BenefitsContinuous tone piezo buzzerNoise level: 94 dBIntegrated driveWashproof and impact resistant black Noryl housingDiameter 12 mmHeight 9.5 mmSupply current: 30 mAMinimum supply voltage: 3 V (DC)Maximum supply voltage: 7 V (DC)Minimum operating temperature is -30°CMaximum operating temperature +70°CFrequency range: 2.0 kHz to 2.6 kHzThrough-hole mountingRS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products to give you more choice.Trusted by engineers worldwide, all RS PRO products are rigorously tested against demanding industry standardsWe are only given the RS PRO label of approval if we are confident of outstanding quality, so you can work with confidence.
Feature
Specification
Mounting Type = Through-Hole Minimum Supply Voltage = 3V dc Maximum Supply Voltage = 7V dc Sound Level = 94dB Drive Type = Internal Tone Type = Continuous Diameter = 12mm Height = 9.5mm Dimensions = 12 x 9.5mm Operating Temperature Min = -30°C Operating Temperature Max = +70°C Maximum Frequency = 2.6kHz Minimum Frequency = 2000Hz

Ulasan Produk

Tidak ada ulasan