RS PRO RS PRO Electromagnetic Buzzer Component, 94dB, Surface Mount

Sebelum PPN:
Rp719.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square SMT continuous tone buzzer. Square case surface mount high sound output buzzer
Feature
Specification
Mounting Type = Surface Mount Minimum Supply Voltage = 4V Maximum Supply Voltage = 7V Sound Level = 94dB Drive Type = Internal Tone Type = Continuous Height = 10mm Dimensions = 12.8 x 12.8 x 10mm Operating Temperature Min = -30°C Operating Temperature Max = +70°C Maximum Frequency = 2.7kHz Minimum Frequency = 2100Hz

Ulasan Produk

Tidak ada ulasan