RS PRO RS PRO Electromagnetic Buzzer Component, 91dB, PCB Mount

Sebelum PPN:
Rp239.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round PCB Mount Magnetic Transducer. Round case PCB mount magnetic transducer. High audio output. Requires external driver circuit for operation.
Feature
Specification
Mounting Type = PCB Mount Minimum Supply Voltage = 1V ac Maximum Supply Voltage = 2V ac Sound Level = 91dB Drive Type = External Diameter = 12mm Height = 8.5mm Dimensions = 12 x 8.5mm Operating Temperature Min = -20°C Operating Temperature Max = +60°C Supply Current = 35mA

Ulasan Produk

Tidak ada ulasan