RS PRO RS PRO Electromagnetic Buzzer Component, 78dB, Surface Mount

Sebelum PPN:
Rp789.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square SMT Magnetic Transducer. Square case SMT magnetic transducer. High audio output. Requires external driver circuit for operation.
Feature
Specification
Mounting Type = Surface Mount Minimum Supply Voltage = 2V Maximum Supply Voltage = 4V Sound Level = 78dB Drive Type = External Height = 3mm Dimensions = 5 x 5 x 3mm Operating Temperature Min = -30°C Operating Temperature Max = +70°C Maximum Frequency = 4kHz Supply Current = 110mA

Ulasan Produk

Tidak ada ulasan