RS PRO RS PRO Electromagnetic Buzzer Component, 75dB, Surface Mount

Sebelum PPN:
Rp709.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Minimum Supply Voltage = 2V
Maximum supply voltage = 4V
Sound level = 75dB
Drive Type = External Height = 2.5mm
Dimensions = 5 x 5 x 2.5mm
Operating temperature Min = -30°C
Operating temperature Max = +70°C
Maximum frequency = 4kHz
Supply current = 110mA

Square SMT Magnetic Transducer. SMT magnetic transducer in square case. High audio output. Requires external driver circuit for operation.

Ulasan Produk

Tidak ada ulasan