RS PRO RS PRO Electromagnetic Buzzer Component, 75dB, Flange Mount

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Flange Mount Minimum Supply Voltage = 6V dc
Maximum supply voltage = 8V dc
Sound level = 75dB
Drive Type = Internal Tone Type = Continuous Height = 15.5mm
Dimensions = 33.5 x 17 x 15.5mm
Operating temperature Min = -20°C
Operating temperature Max = +60°C
Maximum frequency = 0.5kHz
Minimum frequency = 300Hz

Flanged Continuous Tone Buzzer with Flying Leads. RS PRO 10 mA/20 V dc piezo buzzer with ABS housing, 28 AWG flange mounted wire leads, 96 dB sound level, 2.8 kHz resonant frequency, PCB mounting, continuous tone.
Features: DC-actuated internal circuitry, high output level, operating temperature -20°C to +60°C, flange-mounted buzzer, flying lead connection. Applications: Acoustic performance, instrumentation

Ulasan Produk

Tidak ada ulasan