RS PRO RS PRO electrolytic capacitor 68μF

Sebelum PPN:
Rp359.900 - Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 400V dc Mounting Type: Through Hole Dimensions: 18 (Dia.) x 26mm Height: 26mm Operating Temperature Max: +105°C Lead Pitch: 7.5mm Lead Diameter: 0.8mm Lifetime: 2000h Diameter: 18mm Ripple Current: 350mA Leakage Current: <=0.03 CV or 3 μA @ 1 minute Tolerance: ±20% Tolerance (minus): -20% Dielectric loss tangent: 20% General purpose radial 400 -> 450 V. Designing safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan