RS PRO RS PRO electrolytic capacitor 6.8μF

Sebelum PPN:
Rp549.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance: 6.8μF Mounting type: Through hole Dimensions: 5 (Dia.) x 11mm Height: 11mm Operating temperature Max: +105°C Lead pitch: 2mm Lead diameter: 0.5mm Life: 1000h Diameter: 5mm Ripple current: 40mA Leakage current: <=0.01 CV or 3 μA @ 1 minute Tolerance: ±20% Tolerance (minus): -20% Technology: Electrolytic general purpose radial 25 to 50 V. This RS brand LHK series 105°C axial aluminum electrolytic capacitor features a safety vent structure design. Suitable for a variety of applications, this capacitor is commonly used in telecommunication equipment applications and switching power supplies. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan