RS PRO RS PRO electrolytic capacitor 4.7μF

Sebelum PPN:
Rp67.900 - Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 160V dc Mounting Type: Through Hole Dimensions: 8 (Dia.) x 16mm Length: 16mm Operating Temperature Min: -25°C Lead Diameter: 0.6mm Series: RS Diameter: 8mm Ripple Current: 36mA Leakage Current: <=0.03 CV or 4 μA @ 5 minutes Tolerance: ±20% Tolerance (minus): -20% Polarized: The side with the polar indentation is positive. RS Aluminum Axial Capacitor General-purpose axial RS aluminum capacitor, LAK series 105°C Design of safe ventilation structure Application: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan