RS PRO RS PRO electrolytic capacitor 3300μF

Sebelum PPN:
Rp249.900 - Rp9.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 50V dc Mounting Type: Through Hole Dimensions: 22 (Dia.) x 42mm Height: 42mm Operating Temperature Min: -40°C Lead Diameter: 0.8mm Lifespan: 1000h Diameter: 22mm Ripple Current: 2.08A Leakage Current: <= 0.02 CV or 3 μA @ 5 minutes Tolerance: ±20% Tolerance (minus): -20% Polarized: The side with the polar indentation is positive. RS Aluminum Axial Capacitor General-purpose axial RS aluminum capacitor, LAK series 105°C Design of safe ventilation structure Application: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan