RS PRO RS PRO electrolytic capacitor 3.3μF

Sebelum PPN:
Rp149.900 - Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance: 3.3μF Mounting Type: Through Hole Dimensions: 10 (Dia.) x 15mm Length: 15mm Operating Temperature Max: +105°C Lead Pitch: 5mm Lead Diameter: 0.6mm Series: RS Diameter: 10mm Ripple Current: 53mA Leak current: <=0.03 CV or 3 μA @ 1 minute Tolerance: ±20% Tolerance (negative): -20% With polarity: Polar general-purpose radial 400 -> 450 V. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan