RS PRO RS PRO electrolytic capacitor 220nF

Sebelum PPN:
Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 50V dc Mounting Type: Through Hole Dimensions: 5 (Dia.) x 11mm Height: 11mm Operating Temperature Min: -40°C Lead Pitch: 2mm Lead Diameter: 0.5mm Life: 1000h Diameter: 5mm Ripple Current: 2.9mA Leakage Current: <=0.01 CV or 3 μA @ 1 minute Tolerance: ±20% Tolerance (Negative): -20% With Polarity: General purpose radial 25 to 50 V. This RS brand LHK series 105°C axial aluminum electrolytic capacitor. features a safety vent structure design. Suitable for a variety of applications, this capacitor is commonly used in telecommunication equipment applications and switching power supplies. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan