RS PRO RS PRO electrolytic capacitor 100μF

Sebelum PPN:
Rp279.900 - Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 6.3V dc Mounting Type: Through Hole Dimensions: 5 (Dia.) x 11mm Height: 11mm Operating Temperature Min: -40°C Lead Pitch: 2mm Lead Diameter: 0.5mm Series: RS Diameter: 5mm Ripple Current: 98mA Leakage Current: <=0.01 CV or 3 μA @ 1 minute Tolerance: ±20% Tolerance (Minus): -20% Tolerance (Plus): 20% General Purpose Radial 6.3 to 16 V. Axial RS Aluminum Electrolytic Capacitors, LHK Series 105 °C. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan