RS PRO RS PRO Electric Double Layer Capacitor 2.7V dc 100F Leaded

Sebelum PPN:
Rp489.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro EDLC SuperRS Pro 100F EDLC Super Capacitor has a rated voltage of 2.7 and a leakage current (24 hours) of 0.6 mA.
This electric double layer capacitor is suitable for general industrial equipment and other applications.
Features and Benefits Tolerance: -20 to 80% Operating temperature range: -40 to 70°C AC impedance is 16 ohms DC impedance is 25 ohms Applications UPS (back-up power supplies) Solar powered circuits Base station motor drives Fast charging Electronic meters Approvals ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
Feature
Specification
Capacitance = 100F
Voltage = 2.7V dc
Mounting type = Through-hole Operating temperature Min = -40°C
Operating temperature Max = +70°C
Leakage current = 0.6 mA
Tolerance = -20 -> +80%
End specification = Through-hole mounting

Ulasan Produk

Tidak ada ulasan