RS PRO RS Pro D-sub connector coaxial contact female solder gold plated on nickel

Sebelum PPN:
Rp629.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Contact Material = Copper Alloy Contact Plating = Gold over Nickel Maximum Contact Resistance = 2.7mΩ Contact Type = Coaxial Rated Current = 2A Terminal Method = Solder Length = 23mm Coaxial type plugs have male contacts, jacks have female contacts . Composite D-sub power/coax contacts. Remove power/coax contacts for composite D-sub shell only with extraction tool < 485-221') 485-221/ Power contacts have solder buckets. Coaxial contacts (straight) can be applied to RG178B/U and RG174A/U cables by crimping tool < 470-099') 470-099/ Only high voltage inserts for DIN41612 rated voltage 2.8kV, rated current 1.5A

Ulasan Produk

Tidak ada ulasan