RS PRO RS Pro D-sub connector coaxial contact female solder gold plated on nickel

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Contact Material = Copper Alloy Contact Plating = Gold over Nickel Maximum Contact Resistance = 50 Ω Contact Type = Coax Current Rating = 2A Termination Method = Solder Length = 23mm Gender details corresponding to center conductor. Power/Coax Contacts. Contact products for use with mixed layout connector shells such as power, coaxial and high voltage types. Board holes for coaxial plugs and sockets: 4 holes with 1.3 mm diameter, 5.08 mm center to center and 1.3 mm diameter center hole. Board mount inserts are not suitable for use with right angle board connectors. Holes for 20 A and 40 A board contacts are 2.85 mm and 3.75 mm respectively. Snap-on contacts, tool removal, part number < 485-221') 485-221/ 'M' DIN41612 connectors are also available in mixed layout D-shell 50 Ohm coaxial contacts (straight) are RG178B/U And compatible with RG174A/U cable. Use crimping tool for blade and solder for center contact (part number < 470-099') 470-099. Use tool (part number < 485-221') 485-221 to remove contacts

Ulasan Produk

Tidak ada ulasan