RS PRO RS Pro D-sub connector / Power contact Male Solder Gold plated on nickel

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Contact Material = Copper Alloy Contact Plating = Gold over Nickel Maximum Contact Resistance = 50 Ω Cable Size = 12 to 16 AWG Contact Type = Power Minimum Wire Size AWG = 12AWG Maximum Wire Size AWG = 16AWG Current Rating = 20A Terminals Method = Solder Length = 22.4mm Coaxial type plugs have male contacts and jacks have female contacts. Composite D-sub power/coax contacts. Remove power/coax contacts for composite D-sub shell only with extraction tool < 485-221') 485-221/ Power contacts have solder buckets. Coaxial contacts (straight) can be applied to RG178B/U and RG174A/U cables by crimping tool < 470-099') 470-099/ Only high voltage inserts for DIN41612 rated voltage 2.8kV, rated current 1.5A

Ulasan Produk

Tidak ada ulasan