RS PRO RS PRO D-SUB connector

Sebelum PPN:
Rp159.900 - Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: CTR 2.5 * Cable size: 22 -> 12 AWG * Cable CSA: 2.5mm2 * Rated current: 12 (UL / CSA) A, 15 (IEC) A * Number of levels: Single * Terminal method: Screw * Rated voltage: 600 V * Screw-cut breaker terminal block. Break-off screw stop terminal Current capacity up to 15 A Space-saving design Suitable for various wire types Wires can be connected without special preparation Excellent vibration-proof protection against loose screws Contact resistance Stable even at low height Easy to install and remove from DIN rail

Ulasan Produk

Tidak ada ulasan