RS PRO RS PRO DPDT 17.5mm Monitoring Relay

Sebelum PPN:
Rp4.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 3 Phase Under/Over Voltage Relays RS PRO 3 phase voltage relays are used to connect to 3 or 4 wire power supplies.
This relay is designed to monitor its own power supply and, in combination with an external contactor, interrupt the supply to the load/equipment in the event of a fault.
For a function output relay to be energized, all phases (and neutral, if applicable) must be present, the phase sequence must be correct, and the measured phase asymmetry/unbalance must be within set limits.
If any of these conditions are not met, the relay (+ contactor) will cut off the current and shut off the power supply, thus protecting the equipment.
Features and Benefits Monitoring relay Compact 17.5 mm DIN rail housing Microprocessor based Measures and monitors true RMS phase-to-phase voltage (3-wire) or phase-to-neutral voltage (4-wire) Selectable nominal voltage to match most common 3-wire or 4-wire supply voltages Monitors its own power supply to detect when one or more phases exceed their set undervoltage or overvoltage trip levels Operates regardless of phase sequence Detects open phase and neutral loss1 Adjustable undervoltage and overvoltage trip levels and time delays DPDT relay output: 5 A Green LED indicates power status and red LED indicates relay status Electrical Specifications Inputs: L1, L2, L3, N Power/Monitoring Voltage Un: This product offers a choice of six nominal voltages 3-wire monitoring: 380, 400, 415 V ac 4-wire monitoring: 220, 230, 240 V ac Frequency range: 48 to 63Hz Power supply voltage fluctuation: 243-540V AC (L>) Overvoltage category III (IEC60664) Rated impulse withstand voltage: 4 kV (1.2/50 μs) Power consumption (max): 2.5VA Output: 15, 16, 18/25, 26, 28 Relay setting: DPDT Output rating: 1 → 250 V AC 5 A, 15 → 250 V AC 2 A, 1 → 25 V DC 5 A Electrical life: More than 150,000 operations at rated load Dielectric voltage: 2 kV AC (rms) IEC60947-7-1 Rated impulse withstand voltage: 4 kV (1.2/50 μs) IEC 60664 Dimensions W: 17.5 mm x H: 89 mm x Depth: 66.5mm Note: For full specifications and setup details, please refer to the RS PRO datasheet.
Feature
Specification
Monitoring application = Number of voltage power phases = 3
Contact configuration = DPDT
Voltage sensitivity = Overvoltage, Undervoltage Mounting type = DIN rail width = 17.5mm

Ulasan Produk

Tidak ada ulasan