RS PRO RS PRO DIN41612 Connector, Male, 64 Way, Double Row, 2.54mm Pitch

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN 41612 Type B and C, two-piece edge connectors. Available in Class 1, 2 and 3 performance.
We offer Type B (two rows) 32 and 64 position or Type C (three rows) 64 and 96 position products.
Tin-plated terminal manufacturing standards: Plug - 90° PCB pin Socket - 13mm wire wrap or 4mm PCB pin. Manufactured to high quality standards in accordance with DIN41612 Part 5. Dual cantilever female contacts provide excellent reliability, reducing insertion force instead of contact pressure, extending connector life.
Feature
Specification
Number of poles = 64
Male/Female = Male Number of Rows = 2
Connection Direction = Right Angle Termination Method = Solder Loading Row = a/b
Type = B
Pitch = 2.54mm
Surface Treatment: Contact = Gold over Nickel Class Rating = C1
Rated current = 2A
Contact Material = Brass Maximum Contact Resistance = 20mΩ
Operating temperature Min = -55°C

Ulasan Produk

Tidak ada ulasan