RS PRO RS PRO DIN Socket, 5 Way, Female, Through Hole Mount

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 5*Male/female: Female*Mounting type: Through-hole mounting*Wiring method: Screw*Rated current: 2A*Shielded/non-shielded: Shielded*Housing material: Steel*Operating temperature min: -20°C*DIN audio connector.The shielded panel socket consists of a nickel-plated stamped housing, earth tag, and silver-plated contacts.

Ulasan Produk

Tidak ada ulasan