RS PRO RS PRO Din socket

Sebelum PPN:
Rp139.900 - Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 5, male/female: female, mounting type: cable mount, terminal method: solder, body orientation: straight, rated current: 4A, rated voltage: 60 V ac, shielded/unshielded: shielded, DIN number: DIN 41524, Housing material: Nickel-zinc plated, Operating temperature Min: -20°C, Shielded cable plug/socket. DIN shielded cable plug/socket Plastic body, Nickel housing Anti-twist

Ulasan Produk

Tidak ada ulasan