Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 107mm Empty Modular Interface Support, 18.5mm Base Element RS Pro modular interface supports for PCBs (boards).
Choose from versatile snap-fit DIN rail mountings in sizes suitable for 72mm or 107mm wide boards.
Easy-to-assemble modular construction allows you to create custom DIN rail mounting supports without the need for screws or tools.
The support is made from flame-retardant PA (Polyamide), a lightweight yet durable material that can withstand a wide operating temperature range.
This modular board support series is ideal for applications requiring off-contract electronics, allowing for easy access and installation.
Features and Benefits • PCB sizes 107mm or 72mm • Modular construction for quick and easy assembly • Snap-fit DIN rail mounting fixtures Green UL94-V0 flame retardant PA moulded material • Terminal blocks are supplied in the same colour • Built-in marker function • Integrated DIN rail mounting clips Applications The Modular DIN Rail PCB Support is a quick and easy solution for mounting PCB DIN rail supports and can be assembled to any length required.
This product is ideal for a wide range of outdoor electronic devices, including:
Networking . IoT Systems . Industrial . Lighting . HVAC Equipment FAQ How do I assemble it? RS PRO's simple modular design means you can simply push supports and components together to the required length, no screws or tools required.
What sizes are available? RS PRO PCB modular supports are available in 107mm and 72mm PCB sizes and consist of:
(1947600) 1947600: 107mm base element (1947601) 1947601: 107mm base element (1947602) 1947602: 107mm base element with foot (1947603: 107mm) 1947603: 107mm base element with foot (1947604) 1947604: 107mm wall mounting plate, flush mounted (1947605:) 1947605: 107mm wall mounting plate, elevated (1947606) 1947606: 107mm end section (1947607) 1947607: 107mm end section with feet (1947608 :) 1947608 : 72 mm end section 11.25 length (1947609 :) 1947609 : 72 mm end section (1947610) 1947610 : 72 mm end section with foot (1947611:) 1947611: 72 mm end section with foot
Choose from versatile snap-fit DIN rail mountings in sizes suitable for 72mm or 107mm wide boards.
Easy-to-assemble modular construction allows you to create custom DIN rail mounting supports without the need for screws or tools.
The support is made from flame-retardant PA (Polyamide), a lightweight yet durable material that can withstand a wide operating temperature range.
This modular board support series is ideal for applications requiring off-contract electronics, allowing for easy access and installation.
Features and Benefits • PCB sizes 107mm or 72mm • Modular construction for quick and easy assembly • Snap-fit DIN rail mounting fixtures Green UL94-V0 flame retardant PA moulded material • Terminal blocks are supplied in the same colour • Built-in marker function • Integrated DIN rail mounting clips Applications The Modular DIN Rail PCB Support is a quick and easy solution for mounting PCB DIN rail supports and can be assembled to any length required.
This product is ideal for a wide range of outdoor electronic devices, including:
Networking . IoT Systems . Industrial . Lighting . HVAC Equipment FAQ How do I assemble it? RS PRO's simple modular design means you can simply push supports and components together to the required length, no screws or tools required.
What sizes are available? RS PRO PCB modular supports are available in 107mm and 72mm PCB sizes and consist of:
(1947600) 1947600: 107mm base element (1947601) 1947601: 107mm base element (1947602) 1947602: 107mm base element with foot (1947603: 107mm) 1947603: 107mm base element with foot (1947604) 1947604: 107mm wall mounting plate, flush mounted (1947605:) 1947605: 107mm wall mounting plate, elevated (1947606) 1947606: 107mm end section (1947607) 1947607: 107mm end section with feet (1947608 :) 1947608 : 72 mm end section 11.25 length (1947609 :) 1947609 : 72 mm end section (1947610) 1947610 : 72 mm end section with foot (1947611:) 1947611: 72 mm end section with foot
Feature
SpecificationType = Mounting Kit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)