RS PRO RS PRO DIN Rail Module Box, Polyamide, 22.5 x 82 x 90mm

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Vertical DIN Rail Enclosure, Green, 22.5 x 82 x 90 mm Introducing the RS PRO vertical DIN rail enclosure.
Lightweight and durable enclosure, ideal for DIN rail mounting.
Protects internal electronic wires and components from foreign objects and moisture.
The enclosure is made from polyamide (nylon) plastic, providing a durable protective case with excellent corrosion resistance.
RS PRO vertical DIN rail enclosures are designed for 5mm pitch terminal blocks and feature a sturdy perforated plate to cover unused terminal areas.
A 12-pole terminal block can be attached to three of the side panels.
This high-quality, rugged enclosure can be easily assembled and mounted on a DIN rail for a variety of applications.
This is important when space is limited or restricted.
Features and Benefits . Designed for 5mm pitch terminal blocks . Length: 22.5 mm . Heavy-duty perforated plates to cover unused terminal areas . Three sides allow for mounting of 12-pole terminal blocks on each side . Complete box contains 12-pole closed, 4-pole closed and three 4-pole perforated plates Applications DIN rail equipment enclosures can provide complete protection against dust and moisture for internal electrical parts and components that need to be mounted on the DIN rail.
This type of enclosure is ideal when space is limited or limited.
DIN rail mounted enclosures allow circuit boards and other standard electrical components to be safely installed and protected at all times, reducing the risk of damage or deterioration.
DIN rail enclosures are compatible with a variety of accessories, including panel blanking, hooks and screws, for easy installation.
It is mainly used for the following purposes:
Power Breakers . HVAC . Network Interfaces IoT Devices . Condition Monitoring . Bus Systems Frequently Asked Questions Is a DIN rail included? No, a DIN rail is not included.
However, we do have a variety of DIN rails available.
Is it waterproof? No, this enclosure is not liquid-proof and should not be used outdoors.
Feature
Specification
Type = DIN Rail Enclosure Material = Polyamide
DIN rail type = Enclosure length = 22.5mm
Depth = 82mm
Height = 90mm
Maximum Terminals = 12
Color = Green Internal Mounting Type = DIN Rail

Ulasan Produk

Tidak ada ulasan