Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro DIN rail ABS enclosures. From our trusted in-house brand RS PRO we stock a range of DIN rail enclosures, providing durable, sealed enclosures suitable for protecting electrical parts and components.
The enclosure is quick and easy to install and is ideal for DIN rail mounting in a variety of environments.
The DIN rail enclosure is made from durable, flame-retardant ABS plastic and protects the internal components from dust and moisture.
RS PRO DIN rail enclosures also come supplied with blanking and hooks for quick and easy installation.
Features and Benefits. Flame retardant ABS plastic Durable, airtight and chemical resistant case to protect electrical parts and components Freedom of choice in internal layout of boards, wires etc. Neutral light grey colour Hooks and blanking included Quick and easy installation Suitable for a wide range of applications and environments. General Applications. Durable ABS plastic enclosures are suitable for DIN rail mounting in a variety of applications including:
Power breakers HVAC Network interfaces IoT devices Condition monitoring Bus systems. What are DIN rail enclosures? DIN rail equipment enclosures provide complete protection against dust and moisture for internal electrical parts and components that need to be mounted on a DIN rail.
This type of enclosure is ideal when space is limited or limited.
DIN rail mounted enclosures allow circuit boards and other standard electrical components to be safely installed and protected at all times, reducing the risk of damage or deterioration.
DIN rail enclosures are compatible with a variety of accessories, including panel blanking, hooks and screws, for easy installation.
How to Install a DIN Rail Enclosure. Enclosures designed for DIN rails can be easily attached to the rail via screws or hooks, making them very versatile equipment enclosures that can be quickly installed and removed.
What is ABS? ABS or Acrylonitrile Butadiene Styrene has a low melting point and can be molded accordingly, making it a very versatile material.
What is an IP rating? The IP (Ingress Protection) level describes the level of protection a material, such as an electrical enclosure, has against solid objects like dust, debris and liquids.
The first number indicates the level of protection from physical intrusion.
The second number indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP62) provide protection from dust and water splashes from a distance.
On the other hand, a higher IP rating, such as IP78, provides complete dust protection plus a continuous level of protection.
Are DIN rail enclosures available in other materials? DIN rail enclosures tend to be plastic, but metal and aluminum enclosures are also available.
The enclosure is quick and easy to install and is ideal for DIN rail mounting in a variety of environments.
The DIN rail enclosure is made from durable, flame-retardant ABS plastic and protects the internal components from dust and moisture.
RS PRO DIN rail enclosures also come supplied with blanking and hooks for quick and easy installation.
Features and Benefits. Flame retardant ABS plastic Durable, airtight and chemical resistant case to protect electrical parts and components Freedom of choice in internal layout of boards, wires etc. Neutral light grey colour Hooks and blanking included Quick and easy installation Suitable for a wide range of applications and environments. General Applications. Durable ABS plastic enclosures are suitable for DIN rail mounting in a variety of applications including:
Power breakers HVAC Network interfaces IoT devices Condition monitoring Bus systems. What are DIN rail enclosures? DIN rail equipment enclosures provide complete protection against dust and moisture for internal electrical parts and components that need to be mounted on a DIN rail.
This type of enclosure is ideal when space is limited or limited.
DIN rail mounted enclosures allow circuit boards and other standard electrical components to be safely installed and protected at all times, reducing the risk of damage or deterioration.
DIN rail enclosures are compatible with a variety of accessories, including panel blanking, hooks and screws, for easy installation.
How to Install a DIN Rail Enclosure. Enclosures designed for DIN rails can be easily attached to the rail via screws or hooks, making them very versatile equipment enclosures that can be quickly installed and removed.
What is ABS? ABS or Acrylonitrile Butadiene Styrene has a low melting point and can be molded accordingly, making it a very versatile material.
What is an IP rating? The IP (Ingress Protection) level describes the level of protection a material, such as an electrical enclosure, has against solid objects like dust, debris and liquids.
The first number indicates the level of protection from physical intrusion.
The second number indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP62) provide protection from dust and water splashes from a distance.
On the other hand, a higher IP rating, such as IP78, provides complete dust protection plus a continuous level of protection.
Are DIN rail enclosures available in other materials? DIN rail enclosures tend to be plastic, but metal and aluminum enclosures are also available.
Feature
SpecificationType = Modular Enclosure Material = ABS Plastic Length = 70mm
Depth = 90mm
Height = 65mm
Color = Light Gray
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
