RS PRO RS Pro DIN Rail Module Box Polycarbonate, Polystyrene 110 x 75 x 50mm

Sebelum PPN:
Rp939.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Dimensions = 110 x 75 x 50mm Body Material = Polycarbonate, Polystyrene Enclosure Type = DIN Rail Length = 110mm Width = 75mm Height = 50mm Maximum Terminals = 12 Minimum Operating Temperature = -10°C Maximum Operating Temperature = +80°C Internal Mounting Type = PCB Mount DIN Rail/Wall/Panel Mount. Two-part clip-on box that can be mounted on a DIN rail to EN50022 specifications. Can also be wall mounted using 2 screws 12 screw terminals on the top with a maximum rating of 10A (maximum cable diameter 2.5 mm) Integral support on the bottom accommodates boards up to 2 mm thick Operating temperature range: -10 to +80 °C IP40 rated

Ulasan Produk

Tidak ada ulasan