Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro DIN Rail, TS35 RS Pro DIN Rail is designed to be used for mounting a wide range of electrical and industrial equipment.
The TS35 rail features a unique fixed pod arrangement, allowing for three independent mounting options.
This option also includes a ready-to-use molding guide for quick installation of the board.
The rails are also made from galvanized steel, which provides excellent chemical resistance, making them suitable for use in harsh environments without compromising product quality and performance.
This RS Pro DIN rail provides secure mounting to enclosures and is versatile enough for a wide range of applications.
Features and Benefits: RS Pro Top Hat DIN Rail is manufactured from high-quality durable galvanized steel, giving you complete confidence in the performance of the product. It is corrosion resistant, allowing it to be used in harsh environments. It is designed with a unique fixed pod arrangement and is available with three different mounting options.
It comes with ready-to-use moulded guides for quick and easy installation of the board The light grey TS35 rail is an industry standard symmetrical rail - 35mm x 7.5mm (width x depth) The series is available in various lengths to suit your requirements Applications: DIN rail is a metal rail used for mounting electrical and industrial components in enclosure racks, panels and control cabinets.
Often it is a general-purpose fixture.
It can be used for a wide range of applications and is compatible with a variety of equipment, regardless of manufacturer.
This means that the rails can be used safely and reliably.
DIN rail allows for safe and secure mounting of electrical components, especially when wiring is involved, saving time, space and money.
This product is commonly used in the following applications:
DIN Rail Terminal Blocks Automation and Control Equipment Power Supplies Robotics Plug-in Relays Panel Meters I/O Devices Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
The TS35 rail features a unique fixed pod arrangement, allowing for three independent mounting options.
This option also includes a ready-to-use molding guide for quick installation of the board.
The rails are also made from galvanized steel, which provides excellent chemical resistance, making them suitable for use in harsh environments without compromising product quality and performance.
This RS Pro DIN rail provides secure mounting to enclosures and is versatile enough for a wide range of applications.
Features and Benefits: RS Pro Top Hat DIN Rail is manufactured from high-quality durable galvanized steel, giving you complete confidence in the performance of the product. It is corrosion resistant, allowing it to be used in harsh environments. It is designed with a unique fixed pod arrangement and is available with three different mounting options.
It comes with ready-to-use moulded guides for quick and easy installation of the board The light grey TS35 rail is an industry standard symmetrical rail - 35mm x 7.5mm (width x depth) The series is available in various lengths to suit your requirements Applications: DIN rail is a metal rail used for mounting electrical and industrial components in enclosure racks, panels and control cabinets.
Often it is a general-purpose fixture.
It can be used for a wide range of applications and is compatible with a variety of equipment, regardless of manufacturer.
This means that the rails can be used safely and reliably.
DIN rail allows for safe and secure mounting of electrical components, especially when wiring is involved, saving time, space and money.
This product is commonly used in the following applications:
DIN Rail Terminal Blocks Automation and Control Equipment Power Supplies Robotics Plug-in Relays Panel Meters I/O Devices Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationCompatible = Top Hat Length = 122mm
Depth = 35mm
Height = 7.5mm
DIN rail type = No holes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
