Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Cable Plug/Socket DIN Connector. Brought to you by the trusted RS PRO brand, these mini DIN plugs and sockets have a moulded ABS body with built-in strain relief.
With PBT insulators and silver-plated copper alloy contacts, these mini-DIN connectors are rugged, reliable and suitable for a wide range of applications.
Miniature DIN Connector Plug/Socket Options: 463-366 - 3-pole cable mounting plug; 526-0825 - 4-pole cable mounting plug; 463-388 - 6-pole cable mounting plug; 463-394 - 8-pole cable mounting plug; 232-8877 - 9-pole cable mounting plug; 463-401 - 3-way cable mounting socket; 463-417 - 4-way cable mounting socket; 463-423 - 6-pole cable mounting socket; 463-439 - 9-pole cable mounting socket; 232-8883 232-8883 -9-pole cable mounting socket RS Pro stock a wide range of DIN connectors, including standard DIN sockets/plugs and miniature DIN connectors with various connection counts. Our DIN connectors also come in mounting types such as panel mount, chassis mount, through hole and cable mount.
Features: . Connections are polarised, i.e. only 3-pole plugs with 3-pole sockets. . Withstand voltage 500 V/ 1 min. . Contact resistance: 30 mΩ. . Cable entry diameter: 5 mm. . Plug (male end) and socket (female end) connector types. Applications: . DIN connectors have a protective circular sheath and several pins within the cable that plug into the interface and connect the devices.
Like other types of electrical connectors, DIN connectors are a type of electrical connector that pairs a male half (pins) with a female receptacle (housing) to ensure reliable signal and current transmission.
It is used for a variety of purposes to connect computers, audio, video, and other devices to power, serial, data, etc.
Mini-DIN connectors are used by S-Video and PS/2 mice and keyboards.
Configuration Types The 5-pin and 8-pin connectors have slightly different configurations.
5-pin connectors are available in 270 degree (5 sided dice), 240 degree (U-shaped), and 180 degree (small half-round) configurations.
The 8 pins are available in 270 and 260 degree orientations.
Mini DIN connector types are also available.
What is RS PRO? RS PRO is a manufacturer's own brand of products, offering a wide range of high-quality, great value products.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
Only products that manufacturers are confident in are given the RS PRO seal of approval, so you can use them with confidence.
With PBT insulators and silver-plated copper alloy contacts, these mini-DIN connectors are rugged, reliable and suitable for a wide range of applications.
Miniature DIN Connector Plug/Socket Options: 463-366 - 3-pole cable mounting plug; 526-0825 - 4-pole cable mounting plug; 463-388 - 6-pole cable mounting plug; 463-394 - 8-pole cable mounting plug; 232-8877 - 9-pole cable mounting plug; 463-401 - 3-way cable mounting socket; 463-417 - 4-way cable mounting socket; 463-423 - 6-pole cable mounting socket; 463-439 - 9-pole cable mounting socket; 232-8883 232-8883 -9-pole cable mounting socket RS Pro stock a wide range of DIN connectors, including standard DIN sockets/plugs and miniature DIN connectors with various connection counts. Our DIN connectors also come in mounting types such as panel mount, chassis mount, through hole and cable mount.
Features: . Connections are polarised, i.e. only 3-pole plugs with 3-pole sockets. . Withstand voltage 500 V/ 1 min. . Contact resistance: 30 mΩ. . Cable entry diameter: 5 mm. . Plug (male end) and socket (female end) connector types. Applications: . DIN connectors have a protective circular sheath and several pins within the cable that plug into the interface and connect the devices.
Like other types of electrical connectors, DIN connectors are a type of electrical connector that pairs a male half (pins) with a female receptacle (housing) to ensure reliable signal and current transmission.
It is used for a variety of purposes to connect computers, audio, video, and other devices to power, serial, data, etc.
Mini-DIN connectors are used by S-Video and PS/2 mice and keyboards.
Configuration Types The 5-pin and 8-pin connectors have slightly different configurations.
5-pin connectors are available in 270 degree (5 sided dice), 240 degree (U-shaped), and 180 degree (small half-round) configurations.
The 8 pins are available in 270 and 260 degree orientations.
Mini DIN connector types are also available.
What is RS PRO? RS PRO is a manufacturer's own brand of products, offering a wide range of high-quality, great value products.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
Only products that manufacturers are confident in are given the RS PRO seal of approval, so you can use them with confidence.
Feature
SpecificationNumber of poles = 9
Gender = Male Mounting Type = Cable Mount Connector Size = Miniature Connection Direction = Straight Current Rating = 1A
Rated voltage = 50 V ac/dc
Shielded/Non-Shielded = Shielded Series = MDP
Housing material = ABS
Operating temperature Min = -55°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
