RS PRO RS PRO DIN Plug 7 Pole Male Cable Mount

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Part numbers 110-2826 and 110-2826 are spaced 60 degrees apart. Part numbers 110-2810 and 110-2810 are spaced 45 degrees apart. DIN Standard Male Plug - Black Finish. Brought to you by the trusted RS brand, this durable metal DIN connector offers all the benefits of the "Standard Metal" series but with a black coated finish. While this connector does not have a locking mechanism, it does come with a cable tie and grommet to ensure a secure connection in standard DIN applications. This standard DIN connector is 60.3mm long and 15.9mm in diameter.
Feature
Specification
Number of Positions = 7 Gender = Male Mounting Type = Cable Mount Connector Size = Standard Termination Method = Crimp Current Rating = 2A Voltage Rating = 34V ac/dc Shielded/Unshielded = Shielded Series = 611 Housing Material = Zinc Alloy Operating Temperature Min = -25°C

Ulasan Produk

Tidak ada ulasan