RS PRO RS PRO DIN Mounting Stem, 24 x 103 mm

Sebelum PPN:
Rp719.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Beacon Mounting Brackets RS PRO Beacon Mounting Brackets are a range of high quality, durable brackets.
Ideal base and socket for mounting luminous beacons on surfaces and vehicles.
Audible and optical signal lights play an important role in ensuring the safety of people in various workplaces and informing them of emergency and emergency precautions.
RS PRO beacon mounting brackets are ideal for safely and effectively positioning your beacon and ensuring its visibility.
Made from galvanized steel, this mounting bracket provides a secure installation solution suitable for a wide range of environments.
Features and Benefits Made from galvanised steel for durability Ideal for mounting luminous signal lights Improves the visibility of signal lights Suitable for a variety of environments Quick and easy installation Applications Beacon mounting brackets are used in a variety of industries where beacons are installed, ensuring that the beacons are always highly visible.
It plays a vital role in ensuring worker safety and allows beacons to be safely installed in designated locations.
The beacon mounting bracket is suitable for the following locations:
Wall Ceiling Vehicle FAQ How to install the mounting bracket (1999755) 1999755 This beacon mount is designed to be welded to the desired surface (1999756) 1999756 - This bracket is ideal for wall or surface mounting using screws (1999754) 1999754 - This screw-in mount can be attached using nuts
Feature
Specification
Series = Automotive Beacon Accessories
Accessory Type = DIN Mount Stem Color = Silver Compatible with = Beacon Dimensions = 24 x 103 mm

Ulasan Produk

Tidak ada ulasan