Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Beacon DIN Mounting Stem RS PRO Beacon Mounting Brackets are a range of high quality, durable brackets.
Ideal base and socket for mounting luminous beacons on surfaces and vehicles.
Audible and optical signal lights play an important role in ensuring the safety of people in various workplaces and informing them of emergency and emergency precautions.
RS PRO beacon mounting brackets are ideal for safely and effectively positioning your beacon and ensuring its visibility.
Made from galvanized steel, this mounting bracket provides a secure installation solution suitable for a wide range of environments.
Features and Benefits Made from galvanised steel for durability Ideal for mounting luminous signal lights Improves the visibility of signal lights Suitable for a variety of environments Quick and easy installation Applications Beacon mounting brackets are used in a variety of industries where beacons are installed, ensuring that the beacons are always highly visible.
It plays a vital role in ensuring worker safety and allows beacons to be safely installed in designated locations.
The beacon mounting bracket is suitable for the following locations:
Wall Ceiling Vehicle FAQ What other styles are available? (1999755) 1999755 This beacon mount is designed to be welded to the desired surface (1999756) 1999756 - This bracket is ideal for wall or surface mounting using screws (1999754) 1999754 - This screw-in mount can be attached using a nut
Ideal base and socket for mounting luminous beacons on surfaces and vehicles.
Audible and optical signal lights play an important role in ensuring the safety of people in various workplaces and informing them of emergency and emergency precautions.
RS PRO beacon mounting brackets are ideal for safely and effectively positioning your beacon and ensuring its visibility.
Made from galvanized steel, this mounting bracket provides a secure installation solution suitable for a wide range of environments.
Features and Benefits Made from galvanised steel for durability Ideal for mounting luminous signal lights Improves the visibility of signal lights Suitable for a variety of environments Quick and easy installation Applications Beacon mounting brackets are used in a variety of industries where beacons are installed, ensuring that the beacons are always highly visible.
It plays a vital role in ensuring worker safety and allows beacons to be safely installed in designated locations.
The beacon mounting bracket is suitable for the following locations:
Wall Ceiling Vehicle FAQ What other styles are available? (1999755) 1999755 This beacon mount is designed to be welded to the desired surface (1999756) 1999756 - This bracket is ideal for wall or surface mounting using screws (1999754) 1999754 - This screw-in mount can be attached using a nut
Feature
SpecificationSeries = Automotive Beacon Accessories
Accessory Type = DIN Mounting Stem Color = Silver Usage = DIN / Flexi DIN Beacon Dimensions = 123 x 80 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
