RS PRO RS PRO DIN Connector Contact, Male

Sebelum PPN:
Rp409.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN41612 M contacts. Power plug/socket contacts are available with both solder terminals and 90° termination (current rating up to 40 A). Contact resistance: 3 mΩ. Gold-plated Class 1. 50 Ω coaxial contacts can be used with RG178B/U, RG174A/U (RG316) cables by crimping or soldering. 75 Ω coaxial contacts can be used with RG179 cables by crimping or soldering. Coaxial contact resistance: 10 mΩ (center), 3 Ω (outer). High voltage insert contact resistance: 3 mΩ (outer conductor).
Feature
Specification
Series = FDE
Compatible products: Coaxial contacts, Male/Female: Male, Surface treatment: Contacts: Gold, Maximum contact resistance: 2.7mΩ
Contact Material = Copper alloy Mounting Type = PCB mount Operating Temperature Max = 125.0°C
Operating temperature Min = -55.0°C

Ulasan Produk

Tidak ada ulasan