RS PRO RS PRO DIL Socket, 2.54mm Pitch, 8 Pin

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Screw Machine ICRS Pro Screw Machine IC Pin Sockets have a pitch of 2.54mm, a length of 10.16mm, a width of 10.16mm and a depth of mm.
The rated current is A and the rated voltage is 60 ac/dc.
The socket features a solid precision-turned sleeve with a closed bottom design to prevent flux intrusion and solder wicking during soldering.
Stamped copper inserts provide excellent connectivity and allow for repeated mating and unmating.
The insulator is a molded product made of high-temperature thermoplastic resin.
The inner contact is gold flash over nickel plating and the outer sleeve is tin over nickel plating.
Features and Benefits Anti-solder wicking design Clip material: Beryllium copper High voltage contacts Machine insertable Number of contacts: 8 Gold plating operating temperature range: -55 to 105°C Tin plating operating temperature range: -40 to 105°C Pin material: Brass Precision stamped internal spring contacts Through-hole mounting type Certification: UL94V-0 certified
Feature
Specification
Number of poles = 8
Mounting type = Through-hole mounting Applicable pin contact = Turn pitch = 2.54mm
Column width = 7.62mm
Wiring Method = Solder Rated Current = 3A
Length = 10.16mm
Width = 10.16mm
Depth = 3mm
Dimensions = 10.16 x 10.16 x 3mm
Operating temperature Min = -40°C

Ulasan Produk

Tidak ada ulasan