RS PRO RS PRO DIL Socket, 2.54mm Pitch, 40 Pin

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Vertical 40 Way Mechanical Pin Socket RS PRO now offers a complete range of very high quality and reliable DIP package sockets, including this 40 way through hole turned pin DIP socket (also known as a DIL socket).
From RS PRO, this socket has a precision turned sleeve and a closed bottom design to prevent flux ingress and solder wicking during soldering.
Stamped spring copper inserts provide excellent contact and allow for repeated mating and unmating.
With gold-plated inner contacts and tin-plated outer sleeves, this socket has high-temperature insulators for high-temperature soldering processes up to 260°C. The insulators are UL94V-0 molded from high-temperature thermoplastic. Features and Benefits: These IC sockets are designed with high-voltage contacts. The 40-position through-pin sockets have precision-stamped inner spring contacts to provide excellent connectivity and are durable for repeated use. These IC sockets have an anti-solder-wicking design, allowing for easy access while preventing flux ingress and protecting sensitive components below. Mechanically insertable, making these connectors suitable for production line operation. Dual-row components eliminate the limitations of IC sockets by eliminating the limit on the number of leads available. Molded from heat-resistant thermoplastic, this component adds an extra layer of protection. What is a DIL socket? A DIL socket (also known as a DIP socket) stands for Dual In-Line Package, an electronic component with rows of pins that can be mounted on a PCB by through-holes or inserted directly into the socket.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Number of poles = 40
Mounting type = Through-hole mounting Applicable pin contact = Turn pitch = 2.54mm
Wiring Method = Solder Rated Current = 3A
direction = vertical

Ulasan Produk

Tidak ada ulasan